Wm Tactical Pant Fire, 12, Khaki, 100% Cotton Canvas
Mfr # 64358ABR-055-12-L
Zoro # G414868125
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Women Size
12
Binding
Elastic Waistband
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64358ABR-055-12-L
Zoro #
G414868125
UPC #
844802169981
Country of Origin
Cambodia
Dimensions
Size
12
Size-Body Type
Long
Women Size
12
Garment Size
Long
Details
Item
Wm Tactical Pant Fire
Color
Khaki
Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Binding
Elastic Waistband
Pockets
7
Uniform Type
General
Garment Style
Pants
Pant Sizing
Long
Shirt Sizing
Long
Description
Wm Tactical Pant Khaki 12, L, Size L, Khaki, Fits Waist Size 37.5 in, Garment Style Pants, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.