Wm Tactical Pant Fire, 14, Khaki, 100% Cotton Canvas
Mfr # 64358ABR-055-14-L
Zoro # G314868133
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Pockets
7
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64358ABR-055-14-L
Zoro #
G314868133
UPC #
844802169998
Country of Origin
Cambodia
Dimensions
Size
14
Size-Body Type
Long
Women Size
14
Garment Size
Long
Details
Item
Wm Tactical Pant Fire
Color
Khaki
Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Pockets
7
Uniform Type
General
Binding
Elastic Waistband
Garment Style
Pants
Pant Sizing
Long
Shirt Sizing
Long
Description
Wm Tactical Pant Khaki 14, L, Size L, Khaki, Fits Waist Size 38.5 in, Garment Style Pants, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.