Wm Tactical Pant Fire, 14, Navy, 100% Cotton Canvas
- Mfr # 64358ABR-720-14-L
- Zoro # G114868685
product price:Â
$
76.99
/ea
Key Features
Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Women Size
14
Garment Style
Pants
Uniform Type
General
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64358ABR-720-14-L
- Zoro #
- G114868685
- UPC #
- 844802170499
- Country of Origin
- United States
- Item
- Wm Tactical Pant Fire
- Color
- Navy
- Material
- 100% Cotton Canvas
- Fabric Weight
- 8.8 oz
- Garment Style
- Pants
- Uniform Type
- General
- Includes
- (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
- Pockets
- 7
- Binding
- Elastic Waistband
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Gender
- Women's
- Shell Material
- 100% Cotton Canvas
- Wire Color
- Navy
- Traction Material
- 100% Cotton Canvas
Dimensions
- Size
- 14
- Women Size
- 14
- Size-Body Type
- Long
- Garment Size
- Long
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Wm Tactical Pant Fire Navy 14, L, Size L, Navy, Fits Waist Size 38.5 in, Garment Style Pants, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.