Wm Tactical Pant Fire, 18, Khaki, 100% Cotton Canvas
Mfr # 64358ABR-055-18-R
Zoro # G514868728
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Binding
Elastic Waistband
Pockets
7
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64358ABR-055-18-R
Zoro #
G514868728
UPC #
844802169912
Country of Origin
Cambodia
Dimensions
Size
18
Women Size
18
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Wm Tactical Pant Fire
Color
Khaki
Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Binding
Elastic Waistband
Pockets
7
Garment Style
Pants
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Wm Tactical Pant Khaki 18-R, Size XL, Khaki, Fits Waist Size 42.5 in, Garment Style Pants, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.