Zoro Homepage

Wm Tactical Pant Fire, 2, Black, 100% Cotton Canvas

  • Mfr # 64358ABR-019-2-L

  • Zoro # G312481884


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton Canvas
Inseam
35 in
Fabric Weight
8.8 oz
Garment Style
Pants
Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64358ABR-019-2-L
Zoro #
G312481884
UPC #
844802169639
Country of Origin
Cambodia

Dimensions

Size
2
Size-Body Type
Long
Women Size
2
Garment Size
Long

Details

Item
Wm Tactical Pant Fire
Color
Black
Material
100% Cotton Canvas
Inseam
35 in
Fabric Weight
8.8 oz
Garment Style
Pants
Pockets
7
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Uniform Type
General
Binding
Elastic Waistband
Pant Sizing
Long
Shirt Sizing
Long

Description

Wm Tactical Pant Black 2, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.