Zoro Homepage

Wm Tactical Pant Fire, 2, Black, 100% Cotton Canvas

  • Mfr # 64358ABR-019-2-R

  • Zoro # G714868139


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Garment Style
Pants
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Women Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64358ABR-019-2-R
Zoro #
G714868139
UPC #
844802169738
Country of Origin
Cambodia

Dimensions

Size
2
Size-Body Type
Regular
Women Size
2
Garment Size
Regular

Details

Item
Wm Tactical Pant Fire
Color
Black
Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Garment Style
Pants
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Binding
Elastic Waistband
Uniform Type
General
Pockets
7
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Tactical Pant Black 2-R, Size XS, Black, Fits Waist Size 32 in, Garment Style Pants, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.