Zoro Homepage

Wm Tactical Pant Fire, 4, Black, 100% Cotton Canvas

  • Mfr # 64358ABR-019-4-L

  • Zoro # G014868303


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Garment Style
Pants
Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64358ABR-019-4-L
Zoro #
G014868303
UPC #
844802169646
Country of Origin
Cambodia

Dimensions

Size
4
Women Size
4
Size-Body Type
Long
Garment Size
Long

Details

Item
Wm Tactical Pant Fire
Color
Black
Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Garment Style
Pants
Pockets
7
Uniform Type
General
Binding
Elastic Waistband
Pant Sizing
Long
Shirt Sizing
Long

Description

Wm Tactical Pant Black 4, L, Size S, Black, Fits Waist Size 33 in, Garment Style Pants, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.