Zoro Homepage

Wm Tactical Pant Fire, 8, Navy, 100% Cotton Canvas

  • Mfr # 64358ABR-720-8-L

  • Zoro # G714868733


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Garment Style
Pants
Binding
Elastic Waistband
Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64358ABR-720-8-L
Zoro #
G714868733
UPC #
844802170468
Country of Origin
Cambodia

Dimensions

Size
8
Size-Body Type
Long
Women Size
8
Garment Size
Long

Details

Item
Wm Tactical Pant Fire
Color
Navy
Material
100% Cotton Canvas
Fabric Weight
8.8 oz
Garment Style
Pants
Binding
Elastic Waistband
Pockets
7
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Wm Tactical Pant Fire Navy 8, L, Size M, Navy, Fits Waist Size 35 in, Garment Style Pants, Material 100 Percent Cotton Canvas, Binding Elastic Waistband, Fabric Weight 8.8 oz, Pockets 7, Includes (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.