Zoro Homepage

Women's Class A PDU Pant, 16, Black, 20% Cotton, 80% Polyester

  • Mfr # 64402ABR-019-16

  • Zoro # G014868198


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
20% Cotton, 80% Polyester
Inseam
28 3/4 in
Fabric Weight
6.8 oz
Uniform Type
Class B
Women Size
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64402ABR-019-16
Zoro #
G014868198
UPC #
844802380256
Country of Origin
Viet Nam

Dimensions

Size
16
Women Size
16
Garment Size
Regular

Details

Item
Women's Class A PDU Pant
Color
Black
Material
20% Cotton, 80% Polyester
Inseam
28 3/4 in
Fabric Weight
6.8 oz
Uniform Type
Class B
Pockets
8
Binding
Button, Self-Adjusting Tunnel Waistband
Garment Style
Pants
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Stryke Pdu Pant Cl B Black 16, Size XL, Black, Fits Waist Size 40.5 in, Garment Style Pants, Inseam 28 3/4 in, Material 20 Percent Cotton, 80 Percent Polyester, Binding Button, Self-Adjusting Tunnel Waistband, Fabric Weight 6.8 oz, Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.