Women's Class A PDU Pant, 8, Black, 20% Cotton, 80% Polyester
Mfr # 64400ABR-019-8
Zoro # G012534538
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
20% Cotton, 80% Polyester
Inseam
28 3/4 in
Fabric Weight
6.8 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64400ABR-019-8
Zoro #
G012534538
UPC #
844802378772
Country of Origin
Viet Nam
Dimensions
Size
8
Women Size
8
Garment Size
Regular
Details
Item
Women's Class A PDU Pant
Color
Black
Material
20% Cotton, 80% Polyester
Inseam
28 3/4 in
Fabric Weight
6.8 oz
Garment Style
Pants
Pockets
4
Includes
Fixed Waistband
Binding
Button, Self-Adjusting Tunnel Waistband
Uniform Type
Class A
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Womens Stryke Pants,Size 8,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.