Zoro Homepage
This item is Discontinued.
5.11 Women's Women's Icon Pant, 4, Black, 20% Cotton, 80% Polyester 64447-019-4-R

Women's Women's Icon Pant, 4, Black, 20% Cotton, 80% Polyester (Discontinued)

  • Mfr # 64447-019-4-R
  • Zoro # G305976526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64447-019-4-R
Zoro #
G305976526
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
4

Details

Item
Women's Icon Pant
Color
Black
Material
20% Cotton, 80% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Women's Pant

Description

Womens,Icon Pant,4 R,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.