Zoro Homepage

Women's Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 6-1/2 D

  • Mfr # 12404ABR-019-6.5-R

  • Zoro # G413765227


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12404ABR-019-6.5-R
Zoro #
G413765227
UPC #
888579254044
Country of Origin
Bangladesh

Dimensions

Size
6-1/2
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Women's
Upper Boot Material
Nylon
Outsole Material
Rubber
Style Number
12404
Shank Material
Non-Metallic
Liner Material
Mesh
Insulated
No
Midsole Material
EVA
Completely Non Metallic
Yes
Waterproof
No
Chemical Resisting Sole
No
Last Number or Name
ATAC
Predominant Footwear Color
Black
Footwear Sole Pattern
Multi Directional Lug
Puncture Resistant Insole
No
Insulation Weight
None
Electrical Hazard Rated
No
Insole System
OrthoLite(R)
Shineable Toe
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
No
Non Metallic Upper
Yes
Footwear Style
Military/Tactical
Conductive
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Insulation Type
None
Footwear Shank Type
Non-Metallic
Removable Insole
Yes
Upper Material Description
840D Nylon
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Waterproof Type
None
Ninety Degree Heel
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Static Dissipative
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 6-1/2, D, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12404ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.