Zoro Homepage

Women's Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 7-1/2 D

  • Mfr # 12404ABR-019-7.5-R

  • Zoro # G313765228


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12404ABR-019-7.5-R
Zoro #
G313765228
UPC #
888579254051
Country of Origin
Bangladesh

Dimensions

Size
7-1/2
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Women's
Upper Boot Material
Nylon
Outsole Material
Rubber
Puncture Resistant Insole
No
Insulated
No
Insulation Weight
None
Non-Marking Sole
No
Footwear Sole Pattern
Multi Directional Lug
Electrical Hazard Rated
No
Last Number or Name
ATAC
Midsole Material
EVA
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Style Number
12404
Liner Material
Mesh
Footwear Style
Military/Tactical
Chemical Resisting Sole
No
Shank Material
Non-Metallic
Waterproof
No
Shineable Toe
Yes
Oil Resisting Sole
Yes
Insole System
OrthoLite(R)
Toe Shape
Round
Static Dissipative
No
Chain Saw Cut Resistant
No
Conductive
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Upper Material Description
840D Nylon
Footwear Shank Type
Non-Metallic
Insulation Type
None
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 7-1/2, D, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12404ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.