Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 9-1/2 D

  • Mfr # 12404ABR-019-9.5-R

  • Zoro # G513765226


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12404ABR-019-9.5-R
Zoro #
G513765226
UPC #
888579254099
Country of Origin
Bangladesh

Dimensions

Size
9-1/2
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Women's
Upper Boot Material
Nylon
Outsole Material
Rubber
Last Number or Name
ATAC
Insulation Weight
None
Completely Non Metallic
Yes
Insulated
No
Shank Material
Non-Metallic
Midsole Material
EVA
Style Number
12404
Shineable Toe
Yes
Insole System
OrthoLite(R)
Non-Marking Sole
No
Footwear Sole Pattern
Multi Directional Lug
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Waterproof
No
Predominant Footwear Color
Black
Liner Material
Mesh
Oil Resisting Sole
Yes
Footwear Style
Military/Tactical
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
840D Nylon
CSA Footwear Standard
Not Specified
Footwear Shank Type
Non-Metallic
Toe Shape
Round
Insulation Type
None
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Waterproof Type
None
Ninety Degree Heel
No
Static Dissipative
No
Removable Insole
Yes
Conductive
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9-1/2, D, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12404ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.