Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Taclite Pro Pant, TDU Khaki, 14,

  • Mfr # 64360

  • Zoro # G6046117


product price: $65.00
/ea

Key Features

Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
30 in to 32 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64360
Zoro #
G6046117
UPC #
844802172110
Country of Origin
Viet Nam

Dimensions

Size
14
Fits Waist Size
32 in
Size-Body Type
Regular
Women Size
14
Garment Size
Regular

Details

Item
Women's Tactical Pants
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
30 in to 32 in
Fabric Weight
6.2 oz
Garment Style
Tactical Pants
Pockets
8
Includes
Self-Adjusting Waistband
Binding
Prym Snap, Zipper Fly
Closure Type
YKK Zipper, PRYM Snap
Number of Pockets
8
Number of Outside Pockets
8
Material Trade Name
65%/35% Poly Cotton/Ripstop
Style Number
64360
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Taclite Pro Pant, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color TDU Khaki, Size 14, Fits Waist Size 32 In., Inseam 30-32 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.