Zoro Homepage

Women's Taclite Short, 4, Black, 35% Cotton, 65% Polyester

  • Mfr # 63071ABR-019-4

  • Zoro # G014563888


product price: $64.49
/ea

Key Features

Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63071ABR-019-4
Zoro #
G014563888
UPC #
844802160537
Country of Origin
Cambodia

Dimensions

Size
4

Details

Item
Women's Taclite Short
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Pockets
8

Description

Wm Taclite Shorts Black 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.