Zoro Homepage

Women's Tactical Cargo Pants, 18, Black, 100% Polyester

  • Mfr # 64419

  • Zoro # G4021899


product price: $65.00
/ea

Key Features

Color
Black
Material
100% Polyester
Size
18
Inseam
31 3/4 in
Fabric Weight
4.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64419
Zoro #
G4021899
UPC #
888579162158
Country of Origin
Viet Nam

Dimensions

Size
18
Fits Waist Size
18
Women Size
18
Garment Size
Regular

Details

Item
Women's Tactical Cargo Pants
Color
Black
Material
100% Polyester
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Garment Style
Tactical Pants
Pockets
9
Number of Outside Pockets
7
Uniform Type
General
Fit Type
Straight
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Fast-Tac Cargo Pants, Size 18, Black, Fits Waist Size 18, Inseam 31-3/4 In., Material 100 Percent Polyester Woven Ripstop with C6 WR, Fabric Weight 9.6 oz, Pockets 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.