Zoro Homepage

Women's Tactical Pants, 18, Khaki

  • Mfr # 64420

  • Zoro # G4023332


product price: $55.00
/ea

Key Features

Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Fits Waist Size
18
Garment Style
Tactical Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64420
Zoro #
G4023332
UPC #
888579161564
Country of Origin
Cambodia

Dimensions

Size
18
Fits Waist Size
18
Women Size
18
Garment Size
Regular

Details

Item
Women's Tactical Pants
Color
Khaki
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Garment Style
Tactical Pants
Pockets
5
Fit Type
Straight
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Fast-Tac Urban Pants, Size 18, Khaki, Fits Waist Size 18, Inseam 31-3/4 In., Material 100 Percent Polyester Woven Ripstop with C6 WR, Fabric Weight 9.6 oz, Pockets 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.