Women's Tactical Pants, 20, Tundra, 35% Cotton, 65% Polyester
- Mfr # 64386
- Zoro # G3045073
product price:Â
$
95.00
/ea
Key Features
Color
Tundra
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
28 3/4 in
Fabric Weight
6.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64386
- Zoro #
- G3045073
- UPC #
- 888579052800
- Country of Origin
- Viet Nam
Dimensions
- Size
- 20
- Fits Waist Size
- 20
- Size-Body Type
- Short
- Women Size
- 20
- Garment Size
- Regular
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Details
- Item
- Tactical Pants
- Color
- Tundra
- Material
- 35% Cotton, 65% Polyester
- Gender
- Women's
- Inseam
- 28 3/4 in
- Fabric Weight
- 6.8 oz
- Garment Style
- Tactical Pants
- Pockets
- 12
- Binding
- Snap, Zipper Fly
- Number of Outside Pockets
- 12
- Closure Type
- YKK Zipper, PRYM Snap
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Tundra
Description
Women's Stryke Pants, Size 20, Tundra, Fits Waist Size 20, Inseam 28-3/4 In., Material 63 Percent Polyester/37 Percent Cotton Ripstop, Fabric Weight 10.76 oz, Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.