Women's Tactical Pants, 4, Navy, 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Mfr # 64420
Zoro # G4023490
product price: $54.99
/eaKey Features
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
28 3/4 in
Fabric Weight
4.7 oz
Fits Waist Size
4
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64420
Zoro #
G4023490
UPC #
888579161007
Country of Origin
Cambodia
Dimensions
Size
4
Fits Waist Size
4
Women Size
4
Garment Size
Regular
Details
Item
Women's Tactical Pants
Color
Navy
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
28 3/4 in
Fabric Weight
4.7 oz
Garment Style
Tactical Pants
Pockets
5
Fit Type
Straight
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Women's Fast-Tac Urban Pants, Size 4, Dark Navy, Fits Waist Size 4, Inseam 28-3/4 In., Material 100 Percent Polyester Woven Ripstop with C6 WR, Fabric Weight 9.6 oz, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.