Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Tactical Pants, 6, Olive Green, 35% Cotton, 65% Polyester

  • Mfr # 64386

  • Zoro # G0200140


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Color
Olive Green
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
L
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386
Zoro #
G0200140
UPC #
844802359634
Country of Origin
Viet Nam

Dimensions

Size
6
Fits Waist Size
27 in
Size-Body Type
Long
Women Size
6
Garment Size
Regular

Details

Item
Tactical Pants
Color
Olive Green
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
L
Fabric Weight
6.8 oz
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Zipper Fly
Garment Style
Tactical Pants
Number of Outside Pockets
12
Pockets
12
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Stryke Pant, Size 6 In., TDU Green, Fits Waist Size 27 In., Garment Style Pants, Inseam L, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.