Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Tactical Pants, 8, Khaki, 35% Cotton, 65% Polyester

  • Mfr # 64386

  • Zoro # G7772545


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
L
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386
Zoro #
G7772545
UPC #
844802285919
Country of Origin
Viet Nam

Dimensions

Size
8
Fits Waist Size
35-1/2 in
Size-Body Type
Long
Women Size
8
Garment Size
Regular

Details

Item
Tactical Pants
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
L
Fabric Weight
6.8 oz
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Pants
Number of Outside Pockets
12
Pockets
12
Binding
Prym Snap, Zipper Fly
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Pant, Size 8, Khaki, Fits Waist Size 35-1/2 In., Inseam L, Material 41 Percent Flex-Tac(TM) Polyester/24 Percent Polyester/35 Percent Cotton, Ripstop Flex-Tac(TM), Fabric Weight 6.76 oz., Pockets 8, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.