This item is Discontinued.

5.11 Women's Tactical Pants, L, Navy, 35% Cotton, 65% Polyester 64360

This item is Discontinued.

5.11

Women's Tactical Pants, L, Navy, 35% Cotton, 65% Polyester (Discontinued)

Mfr # 64360
Zoro # G7688947
UPC # 844802172547
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64360
Zoro #
G7688947
UPC #
844802172547
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
30-1/2 in
Women Size
12
Garment Size
Regular

Details

Item
Tactical Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
30 in to 32 in
Fabric Weight
6.2 oz
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Pants
Pockets
8
Number of Outside Pockets
8
Includes
Self-Adjusting Waistband
Binding
Prym Snap, Zipper Fly
Includes Hammer Loop
No
Style Number
64360
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Taclite Pro Pant, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Dark Navy, Size 12, Fits Waist Size 30-1/2 In., Inseam 30-32 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.