Zoro Homepage

Women's Tactical Shorts, 16, Olive Green, 35% Cotton Ripstop, 65% Polyester

  • Mfr # 63071

  • Zoro # G1685559


product price: $60.00
/ea

Key Features

Color
Olive Green
Material
35% Cotton Ripstop, 65% Polyester
Gender
Women's
Inseam
9"
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63071
Zoro #
G1685559
UPC #
844802361149
Country of Origin
Cambodia

Dimensions

Size
16
Fits Waist Size
34 in

Details

Item
Tactical Shorts
Color
Olive Green
Material
35% Cotton Ripstop, 65% Polyester
Gender
Women's
Inseam
9"
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Taclite Shorts
Number of Outside Pockets
6
Closure Type
YKK Zipper, PRYM Snap

Description

Women's Taclite Shorts, Size 16 In., Fits Waist Size 34 In., Color TDU Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.14 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.