Shop 5.11
See all product information
Create Account
Women's Women's Apex Pant, 0, Ranger Green, 67% Polytester/33% Cotton Flex-Tac Canvas
- Mfr # 64446ABR-186-0-L
- Zoro # G514868285
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Ranger Green
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Size
0
Fabric Weight
6.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64446ABR-186-0-L
- Zoro #
- G514868285
- UPC #
- 888579344790
- Country of Origin
- United States
Dimensions
- Size
- 0
- Size-Body Type
- Long
- Women Size
- 0
- Garment Size
- Long
- Bottle Size
- 0
Details
- Item
- Women's Apex Pant
- Color
- Ranger Green
- Material
- 67% Polytester/33% Cotton Flex-Tac Canvas
- Gender
- Women's
- Fabric Weight
- 6.4 oz
- Uniform Type
- General
- Binding
- Zipper Fly
- Garment Style
- Women's Pant
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Ranger Green
Description
Womens Apex Pant Ranger Green 0, L, Size 0, Ranger Green, Fits Waist Size 31 in, Garment Style Women's Pant, Material 33 Percent Cotton, 67 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.