Shop 5.11
See all product information
Create Account
Women's Women's Apex Pant, 12, Burnt, 67% Polytester/33% Cotton Flex-Tac Canvas
- Mfr # 64446ABR-117-12-L
- Zoro # G514868421
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Size
12
Fabric Weight
6.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64446ABR-117-12-L
- Zoro #
- G514868421
- UPC #
- 888579472240
- Country of Origin
- United States
- Item
- Women's Apex Pant
- Color
- Burnt
- Material
- 67% Polytester/33% Cotton Flex-Tac Canvas
- Gender
- Women's
- Fabric Weight
- 6.4 oz
- Uniform Type
- General
- Garment Style
- Women's Pant
- Binding
- Zipper Fly
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Burnt
- Traction Material
- 33% Cotton, 67% Polyester
Dimensions
- Size
- 12
- Women Size
- 12
- Size-Body Type
- Long
- Garment Size
- Long
- Bottle Size
- 12
- Size - Alpha
- 12
- Container Size
- 12
Description
Womens Apex Pant Burnt 12, L, Size 12, Burnt, Fits Waist Size 37.5 in, Garment Style Women's Pant, Material 33 Percent Cotton, 67 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.