Women's Women's Apex Pant, 12, Khaki, 67% Polytester/33% Cotton Flex-Tac Canvas
- Mfr # 64446ABR-055-12-L
- Zoro # G612487289
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Khaki
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Size
12
Fabric Weight
6.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64446ABR-055-12-L
- Zoro #
- G612487289
- UPC #
- 888579344226
- Country of Origin
- United States
Dimensions
- Size
- 12
- Size-Body Type
- Long
- Women Size
- 12
- Garment Size
- Long
Details
- Item
- Women's Apex Pant
- Color
- Khaki
- Material
- 67% Polytester/33% Cotton Flex-Tac Canvas
- Gender
- Women's
- Fabric Weight
- 6.4 oz
- Garment Style
- Women's Pant
- Uniform Type
- General
- Binding
- Zipper Fly
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Shell Material
- 33% Cotton, 67% Polyester
- Wire Color
- Khaki
Description
Apex Pant Women,12,Khaki,Zipper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.