Women's Women's Apex Pant, 14, Burnt, 67% Polytester/33% Cotton Flex-Tac Canvas

  • Mfr # 64446ABR-117-14-L

  • Zoro # G514868506


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Size
14
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64446ABR-117-14-L
Zoro #
G514868506
UPC #
888579472257
Country of Origin
Bangladesh

Dimensions

Size
14
Women Size
14
Size-Body Type
Long
Garment Size
Long

Details

Item
Women's Apex Pant
Color
Burnt
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Fabric Weight
6.4 oz
Uniform Type
General
Binding
Zipper Fly
Garment Style
Women's Pant
Pant Sizing
Long
Shirt Sizing
Long

Description

Womens Apex Pant Burnt 14, L, Size 14, Burnt, Fits Waist Size 38.5 in, Garment Style Women's Pant, Material 33 Percent Cotton, 67 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.