Women's Women's Apex Pant, 14, Ranger Green, 67% Polytester/33% Cotton Flex-Tac Canvas

  • Mfr # 64446ABR-186-14-L

  • Zoro # G513765622


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Ranger Green
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Size
14
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64446ABR-186-14-L
Zoro #
G513765622
UPC #
888579344868
Country of Origin
Viet Nam

Dimensions

Size
14
Size-Body Type
Long
Women Size
14
Garment Size
Long

Details

Item
Women's Apex Pant
Color
Ranger Green
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Fabric Weight
6.4 oz
Garment Style
Women's Pant
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Womens Apex Pant Ranger Green 14, L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.