Women's Women's Apex Pant, 18, Ranger Green, 67% Polytester/33% Cotton Flex-Tac Canvas
Mfr # 64446ABR-186-18-R
Zoro # G213765656
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Size
18
Fabric Weight
6.4 oz
Garment Style
Women's Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64446ABR-186-18-R
Zoro #
G213765656
UPC #
888579344776
Country of Origin
Viet Nam
Dimensions
Size
18
Size-Body Type
Regular
Women Size
18
Garment Size
Regular
Details
Item
Women's Apex Pant
Color
Ranger Green
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Fabric Weight
6.4 oz
Garment Style
Women's Pant
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Womens Apex Pant Ranger Green 18-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.