Women's Women's Apex Pant, 4, Khaki, 67% Polytester/33% Cotton Flex-Tac Canvas
Mfr # 64446ABR-055-4-S
Zoro # G812487140
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Size
4
Fabric Weight
6.4 oz
Garment Style
Women's Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64446ABR-055-4-S
Zoro #
G812487140
UPC #
888579355628
Country of Origin
Bangladesh
Dimensions
Size
4
Size-Body Type
Short
Women Size
4
Garment Size
Short
Details
Item
Women's Apex Pant
Color
Khaki
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Fabric Weight
6.4 oz
Garment Style
Women's Pant
Uniform Type
General
Binding
Zipper Fly
Pant Sizing
Short
Shirt Sizing
Short
Description
Apex Pant Women,4,Khaki,Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.