Women's Women's Apex Pant, 6, Ranger Green, 67% Polytester/33% Cotton Flex-Tac Canvas
Mfr # 64446ABR-186-6-R
Zoro # G513765592
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Color
Ranger Green
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Size
6
Fabric Weight
6.4 oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64446ABR-186-6-R
Zoro #
G513765592
UPC #
888579322071
Country of Origin
Viet Nam
Dimensions
Size
6
Size-Body Type
Regular
Women Size
6
Garment Size
Regular
Details
Item
Women's Apex Pant
Color
Ranger Green
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Fabric Weight
6.4 oz
Garment Style
Women's Pant
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Womens Apex Pant Ranger Green 6-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.