Women's Women's Apex Pant, 8, Black, 67% Polytester/33% Cotton Flex-Tac Canvas

  • Mfr # 64446ABR-019-8-R

  • Zoro # G913765741


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Size
8
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64446ABR-019-8-R
Zoro #
G913765741
UPC #
888579344301
Country of Origin
Viet Nam

Dimensions

Size
8
Size-Body Type
Regular
Women Size
8
Garment Size
Regular

Details

Item
Women's Apex Pant
Color
Black
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Fabric Weight
6.4 oz
Garment Style
Women's Pant
Uniform Type
General
Binding
Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Womens Apex Pant Black 8-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.