Women's Women's Apex Pant, 8, Ranger Green, 67% Polytester/33% Cotton Flex-Tac Canvas

  • Mfr # 64446-186-8-L

  • Zoro # G610036847


product price:  $100.00
/ea
Free Shipping & Returns

Key Features

Color
Ranger Green
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Size
8
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64446-186-8-L
Zoro #
G610036847
UPC #
888579344837
Country of Origin
Bangladesh

Dimensions

Size
8
Size-Body Type
Long
Women Size
8
Garment Size
Long

Details

Item
Women's Apex Pant
Color
Ranger Green
Material
67% Polytester/33% Cotton Flex-Tac Canvas
Gender
Women's
Fabric Weight
6.4 oz
Garment Style
Women's Pant
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Apex Pant Women's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.