Women's Women's Fast-Tac Cargo Pamt, 10, Khaki, 100% Polyester Fast-Tac Ripstop
- Mfr # 64419ABR-019-10-L
- Zoro # G212534505
product price:Â
$
71.89
/ea
Key Features
Color
Khaki
Material
100% Polyester Fast-Tac Ripstop
Gender
Women's
Size
10
Inseam
31 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64419ABR-019-10-L
- Zoro #
- G212534505
- UPC #
- 888579162110
- Country of Origin
- Viet Nam
Dimensions
- Size
- 10
- Size-Body Type
- Long
- Women Size
- 10
- Garment Size
- Long
- Bottle Size
- M
Details
- Item
- Women's Fast-Tac Cargo Pamt
- Color
- Khaki
- Material
- 100% Polyester Fast-Tac Ripstop
- Gender
- Women's
- Inseam
- 31 3/4 in
- Fabric Weight
- 4.7 oz
- Pockets
- 9
- Garment Style
- Pants
- Fit Type
- Straight
- Uniform Type
- General
- Binding
- Button, Zipper Fly
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Shell Material
- 100% Polyester
- Wire Color
- Khaki
Description
Wmn Cargo Pant,Sz 10,Black,Insm31-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.