Women's Women's Fast-Tac Cargo Pamt, 10, Khaki, 100% Polyester Fast-Tac Ripstop

  • Mfr # 64419ABR-055-10-L

  • Zoro # G012534682


product price:  $71.89
/ea

Key Features

Color
Khaki
Material
100% Polyester Fast-Tac Ripstop
Gender
Women's
Size
10
Inseam
31 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64419ABR-055-10-L
Zoro #
G012534682
UPC #
888579162516
Country of Origin
Viet Nam

Dimensions

Size
10
Size-Body Type
Long
Women Size
10
Garment Size
Long

Details

Item
Women's Fast-Tac Cargo Pamt
Color
Khaki
Material
100% Polyester Fast-Tac Ripstop
Gender
Women's
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
9
Fit Type
Straight
Includes
Self-Adjusting Waistband, Rear Strap and Slash Pockets
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Wmn Cargo Pant,Sz 10,Khaki,Insm31-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.