Shop 5.11
See all product information
Create Account
Women's Women's Fast-Tac Cargo Pamt, 16, Navy, 100% Polyester Fast-Tac Ripstop
- Mfr # 64419ABR-724-16-R
- Zoro # G013367357
product price:Â
$
68.79
/ea
Key Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Women's
Size
16
Inseam
28 3/4 in
Fabric Weight
4.7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64419ABR-724-16-R
- Zoro #
- G013367357
- UPC #
- 888579161847
- Country of Origin
- Viet Nam
- Item
- Women's Fast-Tac Cargo Pamt
- Color
- Navy
- Material
- 100% Polyester Fast-Tac Ripstop
- Gender
- Women's
- Inseam
- 28 3/4 in
- Fabric Weight
- 4.7 oz
- Garment Style
- Pants
- Pockets
- 9
- Uniform Type
- General
- Fit Type
- Straight
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 100% Polyester
- Wire Color
- Navy
- Traction Material
- 100% Polyester
Dimensions
- Size
- 16
- Size-Body Type
- Regular
- Women Size
- 16
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Wm Fast-Tac Cargo Pant Dark Navy 16-R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.