Women's Women's Fast-Tac Cargo Pamt, 2, Charcoal, 100% Polyester Fast-Tac Ripstop
Mfr # 64419ABR-018-2-R
Zoro # G112487123
product price: $70.35
/eaKey Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Women's
Size
2
Fabric Weight
4.7 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64419ABR-018-2-R
Zoro #
G112487123
UPC #
888579162172
Country of Origin
Viet Nam
Dimensions
Size
2
Size-Body Type
Regular
Women Size
2
Garment Size
Regular
Details
Item
Women's Fast-Tac Cargo Pamt
Color
Charcoal
Material
100% Polyester Fast-Tac Ripstop
Gender
Women's
Inseam
28 3/4 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
9
Includes
Self-Adjusting Waistband
Fit Type
Straight
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Wmn Cargo Pant,Sz 2,Charcoal,Ins28-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.