Women's Women's Fast-Tac Cargo Pamt, 4, Black, 100% Polyester Fast-Tac Ripstop

  • Mfr # 64419ABR-019-4-L

  • Zoro # G112534766


product price: $68.79
/ea

Key Features

Material
100% Polyester Fast-Tac Ripstop
Gender
Women's
Size
4
Inseam
31 3/4 in
Fabric Weight
4.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64419ABR-019-4-L
Zoro #
G112534766
UPC #
888579162080
Country of Origin
Viet Nam

Dimensions

Size
4
Size-Body Type
Long
Women Size
4
Garment Size
Long

Details

Item
Women's Fast-Tac Cargo Pamt
Color
Black
Material
100% Polyester Fast-Tac Ripstop
Gender
Women's
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
9
Uniform Type
General
Fit Type
Straight
Includes
Self-Adjusting Waistband
Pant Sizing
Long
Shirt Sizing
Long

Description

Wmn Cargo Pant,Sz 4,Black,Insm31-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.