Women's Women's Fast-Tac Urban Pant, 10, Black
Mfr # 64420ABR-019-10-L
Zoro # G613765775
product price:Â $62.29
/eaKey Features
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Size
10
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64420ABR-019-10-L
Zoro #
G613765775
UPC #
888579161724
Country of Origin
Viet Nam
Dimensions
Size
10
Size-Body Type
Long
Women Size
10
Garment Size
Long
Details
Item
Women's Fast-Tac Urban Pant
Color
Black
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
5
Fit Type
Straight
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long
Description
Wm Fast-Tac Urban Pant Black 10, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.