Women's Women's Fast-Tac Urban Pant, 10, Charcoal

  • Mfr # 64420ABR-018-10-L

  • Zoro # G512534786


product price:  $62.29
/ea

Key Features

Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Size
10
Inseam
31 3/4 in
Fabric Weight
4.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64420ABR-018-10-L
Zoro #
G512534786
UPC #
888579161328
Country of Origin
Cambodia

Dimensions

Size
10
Size-Body Type
Long
Women Size
10
Garment Size
Long

Details

Item
Women's Fast-Tac Urban Pant
Color
Charcoal
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Pockets
5
Garment Style
Pants
Uniform Type
General
Includes
Self-Adjusting Waistband, Rear Strap and Slash Pockets
Fit Type
Straight
Pant Sizing
Long
Shirt Sizing
Long

Description

Wmn Urban Pant, Sz 10,Charcoal,Ins31-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.