Women's Women's Fast-Tac Urban Pant, 12, Charcoal
Mfr # 64420ABR-018-12-R
Zoro # G613765751
product price:Â $62.29
/eaKey Features
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Size
12
Inseam
28 3/4 in
Fabric Weight
4.7 oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64420ABR-018-12-R
Zoro #
G613765751
UPC #
888579161236
Country of Origin
Viet Nam
Dimensions
Size
12
Size-Body Type
Regular
Women Size
12
Garment Size
Regular
Details
Item
Women's Fast-Tac Urban Pant
Color
Charcoal
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Inseam
28 3/4 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
5
Uniform Type
General
Fit Type
Straight
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Wm Fast-Tac Urban Pant Charcoal 12-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.