Women's Women's Fast-Tac Urban Pant, 16, Black
Mfr # 64420ABR-019-16-L
Zoro # G914562417
product price:Â $60.75
/eaKey Features
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Size
16
Fabric Weight
4.7 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64420ABR-019-16-L
Zoro #
G914562417
UPC #
888579161755
Country of Origin
Cambodia
Dimensions
Size
16
Size-Body Type
Long
Garment Size
Long
Details
Item
Women's Fast-Tac Urban Pant
Color
Black
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
5
Pant Sizing
Long
Shirt Sizing
Long
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.