Women's Women's Fast-Tac Urban Pant, 16, Charcoal
- Mfr # 64420ABR-018-16-L
- Zoro # G613765676
product price:Â
$
60.75
/ea
Key Features
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Size
16
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64420ABR-018-16-L
- Zoro #
- G613765676
- UPC #
- 888579161359
- Country of Origin
- Viet Nam
Dimensions
- Size
- 16
- Size-Body Type
- Long
- Women Size
- 16
- Garment Size
- Long
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Details
- Item
- Women's Fast-Tac Urban Pant
- Color
- Charcoal
- Material
- 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
- Gender
- Women's
- Inseam
- 31 3/4 in
- Fabric Weight
- 4.7 oz
- Pockets
- 5
- Garment Style
- Pants
- Fit Type
- Straight
- Uniform Type
- General
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Shell Material
- 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
- Wire Color
- Charcoal
Description
Wm Fast-Tac Urban Pant Charcoal 16, L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.