Women's Women's Fast-Tac Urban Pant, 16, Charcoal

  • Mfr # 64420ABR-018-16-R

  • Zoro # G613765683


product price:  $60.75
/ea

Key Features

Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Size
16
Inseam
28 3/4 in
Fabric Weight
4.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64420ABR-018-16-R
Zoro #
G613765683
UPC #
888579161250
Country of Origin
Viet Nam

Dimensions

Size
16
Size-Body Type
Regular
Women Size
16
Garment Size
Regular

Details

Item
Women's Fast-Tac Urban Pant
Color
Charcoal
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Inseam
28 3/4 in
Fabric Weight
4.7 oz
Pockets
5
Garment Style
Pants
Fit Type
Straight
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.