Women's Women's Fast-Tac Urban Pant, 18, Navy
Mfr # 64420ABR-724-18-R
Zoro # G414562818
product price:Â $62.29
/eaKey Features
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Size
18
Fabric Weight
4.7 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64420ABR-724-18-R
Zoro #
G414562818
UPC #
888579161069
Country of Origin
Cambodia
Dimensions
Size
18
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Women's Fast-Tac Urban Pant
Color
Navy
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
5
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.