Shop 5.11
See all product information
Create Account
Women's Women's Icon Pant, 16, Black, 80% Polyester/20% Cotton Flex-Tac Ripstop
- Mfr # 64447ABR-019-16-L
- Zoro # G614562564
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
80% Polyester/20% Cotton Flex-Tac Ripstop
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Women's Pant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64447ABR-019-16-L
- Zoro #
- G614562564
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 16
- Size-Body Type
- Long
Details
- Item
- Women's Icon Pant
- Color
- Black
- Material
- 80% Polyester/20% Cotton Flex-Tac Ripstop
- Gender
- Women's
- Fabric Weight
- 6.8 oz
- Garment Style
- Women's Pant
Description
Pant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.