Women's Women's Icon Pant, 8, Black, 80% Polyester/20% Cotton Flex-Tac Ripstop

  • Mfr # 64447ABR-019-8-R

  • Zoro # G314562710


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
80% Polyester/20% Cotton Flex-Tac Ripstop
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Women's Pant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64447ABR-019-8-R
Zoro #
G314562710
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
8
Size-Body Type
Regular

Details

Item
Women's Icon Pant
Color
Black
Material
80% Polyester/20% Cotton Flex-Tac Ripstop
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Women's Pant

Description

Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.