Zoro Homepage

Women's Women's PDU A-CL Twill Pants, 10, Black, 65% Polyester/35% Cotton

  • Mfr # 64304

  • Zoro # G3043238


product price: $61.99
/ea

Key Features

Color
Black
Material
65% Polyester/35% Cotton
Gender
Women's
Size
10
Inseam
28-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64304
Zoro #
G3043238
UPC #
844802196420
Country of Origin
Viet Nam

Dimensions

Size
10
Fits Waist Size
29"

Details

Item
Women's PDU A-CL Twill Pants
Color
Black
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
28-3/4 in
Fabric Weight
11.25 oz
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
4
Garment Style
Pants
Pockets
4

Description

Women's PDU A-CL Twill Pants, Size 10, Black, Fits Waist Size 10, Inseam 28-3/4 In., Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 11.25 oz, Pockets 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.