Zoro Homepage

Women's Women's PDU B-CL Twill Pants, 20, Navy, 65% Polyester/35% Cotton

  • Mfr # 64306

  • Zoro # G3043658


product price: $66.49
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Size
20
Inseam
28-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64306
Zoro #
G3043658
UPC #
844802179539
Country of Origin
Viet Nam

Dimensions

Size
20
Fits Waist Size
20

Details

Item
Women's PDU B-CL Twill Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
28-3/4 in
Fabric Weight
7.25 oz
Pockets
6
Garment Style
Pants
Number of Outside Pockets
6
Closure Type
YKK Zipper, PRYM Snap

Description

Women's PDU B-CL Twill Pants, Size 20, Midnight Navy, Fits Waist Size 20, Inseam 28-3/4 In., Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 7.25 oz, Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.